This product requires certification to purchase.

1-3/8 in. Hole Saw 1 Piece

Milwaukee®

Big Hawg® 1-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569200
  • Item #7607146
  • Manufacturer Part #49-56-9200
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Big Hawg® 1-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49569200
  • Item #7607146
  • Manufacturer Part #49-56-9200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 50X life in nail embedded wood and abrasive material applications
  • Cuts 1000+ more nails
  • 5X faster cuts
  • 10X larger carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the carbide teeth
  • Cuts wood, nails, shingles, cement board, plaster and more
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-3/8 in
Blade Material:
Carbide
Collection:
Big Hawg®
Color Finish Name:
Red
Cutting Capacity:
2-1/3 in
Depth:
2-11/25
Diameter:
1-3/8
Drill Bit Type:
Hole Saw
Height:
1-3/8
Length:
2-11/25
Material:
Carbide
Number of Pieces:
1 Piece
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
045242500567
Weight:
0.30625
Width:
1-3/8