7/16 x 1-9/10 in. Wood Arbor 1 Piece
Big Hawg™ 7/16 x 1-9/10 in. Wood Arbor 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 2640-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 50X life in nail-embedded wood and abrasive material applications
- Cuts 1000+ more nails
- 5X faster cuts
- Extreme life and durability
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 1/2 - 20 in
- Chuck Size:
- 1/2 in
- Collection:
- Big Hawg™
- Color Finish Name:
- Black
- Depth:
- 1/4 in
- Diameter:
- 3/8 in
- Drill Bit Type:
- Specialty
- Drilling Depth (in):
- 8-31/50 in
- Height:
- 7-1/10 in
- Length:
- 1/4 in
- Material:
- Carbide, Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Arbor
- UPC:
- 045242577248
- Weight:
- 0.53 lb
- Width:
- 1-9/10 in