This product requires certification to purchase.

Hole Saw Kit 7 Piece

This product has been replaced by

Milwaukee® Red 9-21/25 in. Hole Saw Kit
Milwaukee® 9-21/25 in. Hole Saw Kit 7 Piece
Manufacturer Part #49-56-9280
Milwaukee®

Big Hawg® Hole Saw Kit 7 Piece

  • Fast #
  • Part #M49569075
  • Item #3573891
  • Manufacturer Part #49-56-9075
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red 9-21/25 in. Hole Saw Kit
Milwaukee® 9-21/25 in. Hole Saw Kit 7 Piece
Manufacturer Part #49-56-9280
Milwaukee®

Big Hawg® Hole Saw Kit 7 Piece

  • Fast #
  • Part #M49569075
  • Item #3573891
  • Manufacturer Part #49-56-9075
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 600 holes without resharpening
  • Hardened steel teeth
  • Aggressive tooth geometry
  • Wide and deep gullets
  • Includes 3 hole cutters
  • Requires Certification

Specifications

Bit Sizes:
2-1/8 in, 2-9/16 in, 3-5/8 in
Collection:
Big Hawg®
Depth:
9-3/20
Drill Bit Type:
Hole Saw
Height:
1-2/5
Length:
8-3/5
Material:
Carbide Tipped
Number of Pieces:
7 Piece
Package Quantity:
Piece of 7
Teeth Per Inch:
1
Tool Type:
Hole Saw Kit
UPC:
045242200566
Weight:
4-177/200
Width:
4-7/10