Bluetooth Jobsite Speaker with PACKOUT™ Compatibility
Bluetooth Jobsite Speaker with PACKOUT™ Compatibility
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3.5” woofer and high frequency tweeter provide a CLEAR SOUND experience
- AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience
- Integrated nail hook, d-hook, and various listening orientations provide maximum JOBSITE VERSATILITY
- Bluetooth® 5.3 provides up to 200 feet of range
- Up to 10 hours of runtime on an M12™ REDLITHIUM™ XC4.0 Battery
- PACKOUT™ Connectivity with kitted Twist to Lock Mount allows for on-stack modularity and various mounting capabilities
- The PORTABLE design is optimized for personal workspaces and efficient transport
- USB-C 3.0A personal device charging
- IP64 Rated: dustproof and water resistant
- Impact resistant
Specifications
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- M12™, PACKOUT™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Material:
- Plastic, Thermoplastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Speaker
- Type:
- M295520
- UL Listed:
- Yes
- UPC:
- 045242288748
- Volts:
- 12V
- Wireless Communication:
- Bluetooth