*CVR* BOLT HARD HAT COOLING SWEAT B
Bolt *CVR* BOLT HARD HAT COOLING SWEAT B
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- KEEP COOL
- Up to 4 hours of Cooling Time
- Quick, 30 second absorption
- Soft, Comfortable Padding
- Attachment clips engineered for easy removal
- Compatible with MILWAUKEE® Hard Hats
- Soak in water to activate.
- Wring out any excess water.
Documents
Specifications
- Collection:
- Bolt
- Color Finish Name:
- Blue
- Height:
- 3-1/2
- Length:
- 9-3/4
- Material:
- Polyester
- Material Type:
- Polyester
- Reusable:
- Yes
- Type:
- M48734542
- UPC:
- 045242739707
- Weight:
- 0.01
- Width:
- 1/4