6PT BLK FULL BRM W/BOLT CLASS E
Bolt™ 6PT BLK FULL BRM W/BOLT CLASS E
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable Swinging Ratchet - Better Comfort
- Ratcheting Suspension - Quickly Adjust
- 6 Accessory Slots for Quick Access
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
Specifications
- Collection:
- Bolt™
- Color Finish Name:
- Black
- Height:
- 10-1/2
- Length:
- 13
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Type:
- M48731131
- UPC:
- 045242603619
- Weight:
- 0.95
- Width:
- 7