6PT WHT FRNT BRM W/BOLT CLASS E
Bolt™ 6PT WHT FRNT BRM W/BOLT CLASS E
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Adapt for your jobsite
- BOLT™ Reversible headlamp mount & marker clip slots
- Four BOLT™ accessory slots and two universal accessory slots
- Ratcheting suspension - quick adjustment
- Compatible with all of BOLT™ hard hat accessories
- Sweatband designed for moisture wicking and additional comfort
- ANSI/ISEA Z80.1 type 1 class C
- CSA Z94.1 type 1 class C
- Third-party tested
- Largest Ratcheting Adjustment Range
Documents
Specifications
- ANSI:
- ANSI/ISEA Z89.1 TYPE 1 Class C
- CSA Certified:
- CSA Z94.1 Type 1
- Collection:
- Bolt™
- Color Finish Name:
- White
- Depth:
- 13
- Height:
- 10-1/2
- Length:
- 13
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Type:
- M48731120
- UPC:
- 045242603503
- Weight:
- 7
- Width:
- 7