BLK FULL BRIM VENT W/BOLT CLS C
Bolt™ BLK FULL BRIM VENT W/BOLT CLS C
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapt to your jobsite
- 6 accessory slots for quick access
- Moisture wicking sweatband to stay cool and dry fast
- Secure accessories simultaneously - BOLT™ head protection and accessories
- Largest ratcheting adjustment range
- ANSI/ISEA Z89.1 Type 1 Class C
- UL third-party tested and certified
- Ratcheting suspension - quickly adjust
- Cushioned ratchet and crown pads
- Includes a Milwaukee logo decal and identification stickers
Specifications
- Collection:
- Bolt™
- Color Finish Name:
- Black
- Height:
- 10-1/5
- Length:
- 12-1/2
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Tool Type:
- Hard Hat
- UPC:
- 045242594511
- Weight:
- 0.109
- Width:
- 6