BLU FULL BRIM W/BOLTTYPE 1CLASS E
Bolt™ BLU FULL BRIM W/BOLTTYPE 1CLASS E
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ratcheting Suspension - Quickly Adjust
- 6 Accessory Slots for Quick Access
- Moisture Wicking Sweatband Dry Fast
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
- CSA Z94.1 Type 1 Class E
- UL Third-Party Tested and Certified
Specifications
- Clothing Size:
- 6.5 in - 8 in
- Collection:
- Bolt™
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Type:
- M48731105
- UPC:
- 045242566808