BOLT? YELLOW FULL BRIM VENTED SAFETY HELMET W/ FR CHINSTRAP ? TYPE 2, CLASS C - CUSTOM LOGO
BOLT™ BOLT? YELLOW FULL BRIM VENTED SAFETY HELMET W/ FR CHINSTRAP ? TYPE 2, CLASS C - CUSTOM LOGO
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 15 Degrees Cooler* (*Compared to competitive Type 2 Full Brim Head Protection)
- Lightest Weight Full Brim Helmet
- Protects Side and Top Impact
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Comfortable Padded Suspension
- Comfortable Fit - 5 Point Adjustable Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
Specifications
- Clothing Size:
- 6.5 in - 8.5 in
- Collection:
- BOLT™
- Color Finish Name:
- Yellow
- Height:
- 8 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Tool Type:
- Helmet
- UPC:
- 045242375974
- Weight:
- 1.15 lb
- Width:
- 10-1/2 in