This product requires certification to purchase.

BOLT 24DB EARMUFFS

Milwaukee®

Bolt™ BOLT 24DB EARMUFFS

  • Fast #
  • Part #M48733250
  • Item #10035072
  • Manufacturer Part #48-73-3250
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ BOLT 24DB EARMUFFS

  • Fast #
  • Part #M48733250
  • Item #10035072
  • Manufacturer Part #48-73-3250
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Adjustable Fit - Center-Mount Design
  • Balanced Wear - Multiple Storage Positions
  • Comfortable, Pressure Reducing Cushion
  • BOLT™ - Secure Accessories Simultaneously
  • Secures into Milwaukee® Safety Helmets and Hard Hats BOLT™ and Universal Accessory Slots
  • Can be Worn with Additional Accessories at Once
  • When not in use - store on the back, top, or below the brim of the Milwaukee® Safety Helmets and Hard Hats
  • Color Coded by NRR and Performance Level
  • NRR 24 dB
  • CSA Class A
  • Requires Certification

Documents


Specifications

ANSI:
CSA Class A
Brand Model Compatibility:
BOLT
Collection:
Bolt™
Color Finish Name:
Black, Red
Decibel Rating (dB):
24 dB
Depth:
6
Height:
6
Length:
6
Material:
Plastic
Material Type:
Plastic
Noise Reduction Rating:
24
Type:
M48733250
UPC:
045242601622
Width:
3