BOLT FULL FACE SHIELD - CLEAR DUAL COAT LENS COMPATIBLE WITH MILWAUKEE SAFETY HELMET NO BRIM
Bolt™ BOLT FULL FACE SHIELD - CLEAR DUAL COAT LENS COMPATIBLE WITH MILWAUKEE SAFETY HELMET NO BRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets with No Brim
- ANSI Z87.1+ & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- Compatible with Safety Glasses
Specifications
- ANSI:
- Z87.1 (+)
- Brand Model Compatibility:
- BOLT™
- CSA Certified:
- Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Bolt™
- Color Finish Name:
- Black, Red
- Depth:
- 5-51/100
- Height:
- 9-1/2
- Length:
- 3/50
- Material:
- Plastic
- Material Type:
- Plastic
- Reusable:
- Yes
- Size:
- One Size Fits All
- Type:
- M48731421
- UPC:
- 045242635245
- Width:
- 8-1/2