BOLT FULL FACE SHIELD - METAL MESH COMPATIBLE WITH MILWAUKEE SAFETY HELMETS & HARD HATS
Bolt™ BOLT FULL FACE SHIELD - METAL MESH COMPATIBLE WITH MILWAUKEE SAFETY HELMETS & HARD HATS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable Mesh
- Highly Durable Stainless Steel Mesh
- Wide and Clear Field of View
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- ANSI Z87.1 Rated
- Compatible with safety glasses
- Includes BOLT™ Low-Profile Headlamp Mount
Specifications
- ANSI:
- Z87.1 (+)
- Brand Model Compatibility:
- BOLT™
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Bolt™
- Color Finish Name:
- Black, Red
- Depth:
- 6-3/10
- Height:
- 9-1/2
- Length:
- 3/50
- Material:
- Plastic
- Material Type:
- Plastic
- Reusable:
- Yes
- Size:
- One Size Fits All
- Type:
- M48731430
- UPC:
- 045242603398
- Width:
- 10