BOLT FULL FACE SHIELD - MIRRORED DUAL COAT LENS
Bolt™ BOLT FULL FACE SHIELD - MIRRORED DUAL COAT LENS
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwuakee® Safety Helmets & Hard Hats
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- Includes BOLT™ Low-Profile Headlamp Mount
Documents
Specifications
- ANSI:
- ANSI Z87.1 (+)
- Brand Model Compatibility:
- BOLT™
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Bolt™
- Color Finish Name:
- Silver
- Depth:
- 3/50
- Height:
- 9-1/2
- Length:
- 3/50
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- One Size Fits All
- Type:
- M48731429
- UPC:
- 045242874071
- Width:
- 10