BOLT HI-VIZ GREEN FRONT BRIM HARD HAT W/4PT RATCHETING SUSPENSION - TYPE 1 CLASS E
BOLT™ BOLT HI-VIZ GREEN FRONT BRIM HARD HAT W/4PT RATCHETING SUSPENSION - TYPE 1 CLASS E
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapt To Your Jobsite
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- 6 Accessory Slots for Quick Access
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT™ Accessory Compatible
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- BOLT™
- Color Finish Name:
- Green
- Depth:
- 11-1/2
- Height:
- 9-1/2
- Length:
- 11-1/2
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Type:
- M48731116C
- UPC:
- 045242404339
- Weight:
- 0.93
- Width:
- 6-9/10