BOLT HI-VIZ GREEN FRONT BRIM VENTED HARD HAT W/6PT RATCHETING SUSPENSION - TYPE 1 CLASS C
BOLT™ BOLT HI-VIZ GREEN FRONT BRIM VENTED HARD HAT W/6PT RATCHETING SUSPENSION - TYPE 1 CLASS C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapt To Your Jobsite
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- 6 Accessory Slots for Quick Access
- Adjustable Swinging Ratchet - Better Comfort
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- BOLT™
- Color Finish Name:
- Green
- Depth:
- 13
- Height:
- 10-1/2
- Length:
- 13
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Type:
- M48731236C
- UPC:
- 045242404452
- Weight:
- 0.95
- Width:
- 7