BOLT LIGHT GRAY FRONT BRIM VENTED SAFETY HELMET USA - TYPE 2 CLASS C
BOLT™ BOLT LIGHT GRAY FRONT BRIM VENTED SAFETY HELMET USA - TYPE 2 CLASS C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects Side and Top Impact
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class C
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- BOLT™
- Color Finish Name:
- Grey
- Depth:
- 12
- Height:
- 9
- Length:
- 12
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Type:
- M48731398C
- UPC:
- 045242403387
- Weight:
- 1.15
- Width:
- 6-1/2