BOLT LOW-PROFILE HEADLAMP MOUNT
Bolt™ BOLT LOW-PROFILE HEADLAMP MOUNT
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows Headlamp Compatibility with Milwaukee® BOLT™ Eye Visors and Select BOLT™ Full Face Shields
- Included with Select Milwaukee® BOLT™ Accessories
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- Webbing included
- Tool-free Attachment
- Reversible - Secures to Front and Rear BOLT™ Mounts
- Pull latch for quick detachment
- PC/ABS Construction
- Lightweight, Low-Profile Design
- Compatible with Most Headlamps
Specifications
- Application:
- Personal Safety Equipment
- Collection:
- Bolt™
- Color Finish Name:
- Black
- Depth:
- 1-17/50
- Height:
- 3
- Length:
- 3/50
- Material:
- Plastic
- Product Type:
- Gear
- Reusable:
- Yes
- Type:
- M48731094
- UPC:
- 045242758401
- Weight:
- 0.1
- Width:
- 4-3/4