BOLT TASK FULL FACE SHIELD REPLACEMENT FRAME SAFETY HELMETS & HARD HAT
Bolt™ BOLT TASK FULL FACE SHIELD REPLACEMENT FRAME SAFETY HELMETS & HARD HAT
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QUICKEST ATTACHMENT & REMOVAL
- For Use With Milwaukee® Clear and Shade W5 Uncoated Lenses
- One-Handed Locking Mount
- Two Secure Locking Positions
- Keep Head Protection On While Attaching and Removing
- Lightweight Design
- Secures Into Front Mount
- Tool Free Shield Change
- Dielectric, No Metal Components
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Specifications
- Brand Model Compatibility:
- BOLT™
- Clothing Size:
- One Size Fits All
- Collection:
- Bolt™
- Color Finish Name:
- Black
- Depth:
- 10
- Height:
- 2-13/100
- Length:
- 10
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Reusable:
- Yes
- Size:
- One Size Fits All
- Type:
- M48731461
- UPC:
- 452428486834
- Width:
- 5-1/4