BOLT WHITE FRONT BRIM VENTED SAFETY HELMET WITH IMPACT ARMOR LINER USA - TYPE 2 CLASS C
Bolt™ BOLT WHITE FRONT BRIM VENTED SAFETY HELMET WITH IMPACT ARMOR LINER USA - TYPE 2 CLASS C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced Slip, Trip & Fall Protection
- IMPACT ARMOR™ Liner Delivers the Best Oblique Impact Protection† (utilizing RHEON™ Technology) †The Milwaukee® test for Oblique Impact Energy was made to stimulate a common slip, trip, and fall injury. The test looked at a fall from a height of 7’ and from the same surface resulting in an effective impact speed of 14.5mph and 211J of effective impact energy.
- BOLT™ System - Secure Accessories Simultaneously
- Protects Side and Top Impact
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps and a BOLT™Marker Clip for easy access to pens and markers
Documents
Specifications
- CSA Certified:
- No
- Clothing Size:
- One Size Fits Most
- Collection:
- Bolt™
- Color Finish Name:
- White
- Depth:
- 12
- Height:
- 9
- Material:
- Molded Plastic
- Material Type:
- Molded Plastic
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Type:
- M48731364
- UPC:
- 045242802852
- Weight:
- 1.3