Eye Visor with Clear Dual Coat Lens – Clear
Bolt™ Eye Visor with Clear Dual Coat Lens – Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 21 Pallet: 420-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Best Fit. Easy Headlamp Use.
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Mount
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- ANSI Z87.1+ & CSA Z94.3 Rated
- Exterior Anti-Scratch Hard Coating
- Includes BOLT™ Low-Profile Headlamp Mount
Specifications
- Application:
- Personal Safety Equipment
- Collection:
- Bolt™
- Color Finish Name:
- White, Black
- Depth:
- 3-7/20 in
- Height:
- 5 in
- Length:
- 3/50 in
- Material:
- Plastic
- Product Type:
- Gear
- Reusable:
- Yes
- UPC:
- 045242603350
- Weight:
- 0.5 lb
- Width:
- 10 in