FRONT BRIM SAFETY HELMET USA TYPE 2
Bolt™ FRONT BRIM SAFETY HELMET USA TYPE 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects Side and Top Impact
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Gray Front Brim Vented Helmet with BOLT™ - Class C
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- Limited Lifetime Warranty
Documents
Specifications
- Clothing Size:
- 6.5 in - 8 in
- Collection:
- Bolt™
- Color Finish Name:
- Grey
- Depth:
- 12
- Height:
- 9
- ISO:
- No
- Length:
- 12
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Reusable:
- Yes
- Tool Type:
- Helmet
- Type:
- M48731336
- UPC:
- 045242792634
- Weight:
- 6.5
- Width:
- 6-1/2