BOLT GASKETED FULL FACE SHIELD - CLEAR DUAL COAT LENS COMPATIBLE WITH MILWAUKEE BOLT SAFETY HELMETS & BOLT HARD HATS
BOLT GASKETED FULL FACE SHIELD - CLEAR DUAL COAT LENS COMPATIBLE WITH MILWAUKEE BOLT SAFETY HELMETS & BOLT HARD HATS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- Secure Locking Detents
- Secures into Front Slots
- 180° field of view
- Reversible adaptors allow use with both Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats
- Quick Attachment & Removal
Documents
Specifications
- CSA Certified:
- Z94.3 Rated
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Clear
- Depth:
- 6-3/10
- Height:
- 9-9/10
- Length:
- 6-3/10
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- One Size
- Thickness:
- 6-3/10 in
- Type:
- M48731422
- UPC:
- 045242849185
- Width:
- 10-63/100