MIRRORED FACE SHIELD REPLACEMENT LENSES 10/PK
Bolt™ MIRRORED FACE SHIELD REPLACEMENT LENSES 10/PK
Package Quantity Info:
Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Compatible with Milwaukee® Safety Helmets and Hard Hats
- Includes 10 Clear Dual Coat Replacement Shields
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- 180° field of view
Documents
Specifications
- ANSI:
- ANSI Z87.1 (+)
- Brand Model Compatibility:
- BOLT™
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Collection:
- Bolt™
- Color Finish Name:
- Silver
- Depth:
- 17
- Height:
- 9-3/50
- Length:
- 17
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- One Size Fits All
- Type:
- M48731437
- UPC:
- 045242874088
- Width:
- 11