This product requires certification to purchase.

Plastic Hard Hat in Blue

Milwaukee®

Bolt™ Plastic Hard Hat in Blue

  • Fast #
  • Part #M48731324C
  • Item #10003171
  • Manufacturer Part #48-73-1324C
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ Plastic Hard Hat in Blue

  • Fast #
  • Part #M48731324C
  • Item #10003171
  • Manufacturer Part #48-73-1324C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protects Side and Top Impact
  • Secure accessories simultaneously - Bolt™ head protection and accessories
  • Comfortable padded suspension
  • Comfortable fit - 5 adjustable buckles chin strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a Bolt™ headlamp mount that works with most headlamps
  • Includes a Bolt™ marker clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 type 2 class C
  • Requires Certification

Specifications

Clothing Size:
6.5 in - 8 in
Collection:
Bolt™
Color Finish Name:
Blue
Depth:
12 in
Height:
9 in
Length:
12 in
Material:
Plastic
Material Type:
Polycarbonate, High Density Polyethylene
Reusable:
Yes
Tool Type:
Hard Hat
UPC:
045242656790
Weight:
1.15 lb
Width:
6-1/2 in