This product requires certification to purchase.

Type 1 Class C Front Brim Vented Hard Hat in Blue

Milwaukee®

BOLT™ Type 1 Class C Front Brim Vented Hard Hat in Blue

  • Fast #
  • Part #M48731204
  • Item #9531918
  • Manufacturer Part #48-73-1204
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ Type 1 Class C Front Brim Vented Hard Hat in Blue

  • Fast #
  • Part #M48731204
  • Item #9531918
  • Manufacturer Part #48-73-1204
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Moisture Wicking Sweatband Dry Fast
  • Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class C
  • CSA Z94.1 Type 1 Class C
  • UL Third-Party Tested and Certified
  • Requires Certification

Specifications

Collection:
BOLT™
Color Finish Name:
Blue
Material:
Plastic
Material Type:
High Density Polyethylene
Tool Type:
Hard Hat
Type:
M48731204
UPC:
045242594443