Type 1 Class C Front Brim Vented Hard Hat in Gray
BOLT™ Type 1 Class C Front Brim Vented Hard Hat in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Increased Pilot Visibility for Accurate Hole Saw Placement
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" Cutting Depth
- Plug Jack™, an all access slot design for fast plug removal
Specifications
- Collection:
- BOLT™
- Color Finish Name:
- Grey
- Depth:
- 13 in
- Height:
- 10-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Reusable:
- Yes
- UPC:
- 045242610839
- Weight:
- .95 lb
- Width:
- 7 in