This product requires certification to purchase.

Type 1 Class C Front Brim Vented Hard Hat in Orange

Milwaukee®

BOLT™ Type 1 Class C Front Brim Vented Hard Hat in Orange

  • Fast #
  • Part #M48731212
  • Item #9531881
  • Manufacturer Part #48-73-1212
5 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ Type 1 Class C Front Brim Vented Hard Hat in Orange

  • Fast #
  • Part #M48731212
  • Item #9531881
  • Manufacturer Part #48-73-1212
5 out of 5 Customer Rating

X Points

Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Moisture Wicking Sweatband Dry Fast
  • Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class C
  • CSA Z94.1 Type 1 Class C
  • UL Third-Party Tested and Certified
  • Requires Certification
Characteristics & Features
Collection
BOLT™
Color Finish Name
Orange
Material
Plastic
Material Type
High Density Polyethylene
Tool Type
Hard Hat
Warranty & Product Information
Type
M48731212
UPC
045242594528