This product requires certification to purchase.

Type 1 Class E Front Brim Hard Hat in Black

Milwaukee®

BOLT™ Type 1 Class E Front Brim Hard Hat in Black

  • Fast #
  • Part #M48731110
  • Item #9531845
  • Manufacturer Part #48-73-1110
5 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ Type 1 Class E Front Brim Hard Hat in Black

  • Fast #
  • Part #M48731110
  • Item #9531845
  • Manufacturer Part #48-73-1110
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Moisture Wicking Sweatband Dry Fast
  • Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class E
  • CSA Z94.1 Type 1 Class E
  • UL Third-Party Tested and Certified
  • Requires Certification
Dimensions & Measurements
Clothing Size
6.5 in - 8 in
Characteristics & Features
Collection
BOLT™
Color Finish Name
Black
Material
Plastic
Material Type
High Density Polyethylene
Tool Type
Hard Hat
Warranty & Product Information
Type
M48731110
UPC
045242566853