Type 1 Class E Front Brim Hard Hat in Green
BOLT™ Type 1 Class E Front Brim Hard Hat in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ratcheting Suspension - Quickly Adjust
- 6 Accessory Slots for Quick Access
- Moisture Wicking Sweatband Dry Fast
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
- CSA Z94.1 Type 1 Class E
- UL Third-Party Tested and Certified
Specifications
- Clothing Size:
- 6.5 in - 8 in
- Collection:
- BOLT™
- Color Finish Name:
- Green
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Tool Type:
- Hard Hat
- UPC:
- 045242566815