This product requires certification to purchase.

Type 1 Class E Front Brim Vented Hard Hat in Orange

Milwaukee®

BOLT™ Type 1 Class E Front Brim Vented Hard Hat in Orange

  • Fast #
  • Part #M48731112
  • Item #10003100
  • Manufacturer Part #48-73-1112
5 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ Type 1 Class E Front Brim Vented Hard Hat in Orange

  • Fast #
  • Part #M48731112
  • Item #10003100
  • Manufacturer Part #48-73-1112
5 out of 5 Customer Rating

X Points

Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adapt To Your Jobsite
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT™ Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
  • Cushioned Ratchet and Crown Pads
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • Requires Certification

Specifications

ASME:
No
ASTM:
No
CSA Certified:
No
Collection:
BOLT™
Color Finish Name:
Orange
Depth:
11-1/2 in
Height:
9-1/2 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
High Density Polyethylene
Reusable:
Yes
Tool Type:
Hard Hat
UPC:
045242587346
Weight:
0.93 lb
Width:
6-9/10 in