YLW FNT BRM VENT HELMET W/BOLTCL C
Bolt™ YLW FNT BRM VENT HELMET W/BOLTCL C
Product Details
Product Details
- Protects Side and Top Impact
- Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class C
Specifications
- Clothing Size:
- 6.5 in - 8 in
- Collection:
- Bolt™
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Type:
- M48731322
- UPC:
- 045242602063