Brushless PACKOUT™ Fan
Brushless PACKOUT™ Fan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- FASTEST 18V PERSONAL FAN
- Cooling air speed up to 20.5 MPH and 850 CFM
- Brushless motor for increased life
- Modular connectivity with All PACKOUT™ components
- The M18™ REDLITHIUM™ XC5.0 Battery delivers over 3 hours on high and 6.5 hours at 75% speed
- Integrated AC plug for extended runtime
- Variable speed dial for optimized airflow
- 300-degree head rotation to adapt to any job
- Reinforced design for impact, water, and dust resistance
- Keyholes, pass-through holes and PACKOUT™ connectivity for various mounting options
Documents
Specifications
- Blade Span:
- 7 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Fan Speeds:
- Variable
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Portable
- Number of Blades:
- 3
- Type:
- M081820
- UPC:
- 045242838950
- Volts:
- 18V