Brushless Rotary Kit
Brushless Rotary Kit
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fastest Applications, Most Durable.
- Best-In-Class Application Speed with 30% Faster RPM Under Load.
- Brushless Motor, Redlink™ Intelligence, and steel collet design delivers longer tool life and greater reliability.
- Variable speed with 12 settings offers RPM adjustments from 27,500 to 5,000.
- Compact design at 0.8 lbs and ergonomic grip provides greater comfort and control.
- Integrated collet wrench allows for quick accessory changes with less downtime.
- Included 1/8” collet. Compatible with 1/32”, 1/16”, and 3/32” (not included).
- Compatible with over 150+ tools on the M12™ System
- Fits all M12™ battery packs.
- 5-Year Limited Power Tool Warranty
Documents
Specifications
- AMP:
- 2
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Width (in):
- 1/8 in
- CSA Certified:
- No
- Case Included:
- Yes
- Chuck Size:
- 1/8 in
- Chuck Type:
- Collet
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 2-2/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 27500
- Saw Type:
- Rotary
- UL Listed:
- Yes
- UPC:
- 045242872404
- Volts:
- 12V
- Weight:
- 1.7 lb