This product requires certification to purchase.

BUFFER TUBE RINGER & SLITTER

Milwaukee®

BUFFER TUBE RINGER & SLITTER

  • Fast #
  • Part #M48223014
  • Item #11703935
  • Manufacturer Part #48-22-3014
5 out of 5 Customer Rating
Brand image
Milwaukee®

BUFFER TUBE RINGER & SLITTER

  • Fast #
  • Part #M48223014
  • Item #11703935
  • Manufacturer Part #48-22-3014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Elmsford, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • For use with the Milwaukee® M18 FUEL™ 21" Self-Propelled Dual Battery Mower
  • The increased blade angle enhances air flow for improved lift and cut quality
  • Optimized blade teeth shred grass and debris into finer pieces for improved mulching and bagging performance
  • Steel material delivers increased durability and longer life
  • Precision machined cutting edge delivers an improved cut quality
  • 21" Blade Length
  • 2 Cutting Edges
  • Requires Certification

Specifications

Diameter:
13/25
Length:
3-39/100
Portable:
Yes
Product Type:
Buffer Ring
Type:
M48223014
UPC:
045242883981