Bulldog Aviation Snips
Bulldog Aviation Snips
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LONG LIFE. CLEAN CUTS.
- Durable Laser Hardened Edges
- Serrated Blade Provides Smooth Cutting
- Handles Deliver Low Effort Cutting
- Forged Steel Blades
- BOLT LOCK™ - Blades Won’t Loosen
- Sharp Blades for Easy Cutting
- Comfort Grip Handles
- Blade Shape Curls Away Material
- One-Handed Metal Swing Lock
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 47/50 in
- Blade Material:
- Steel
- Color Finish Name:
- Silver
- Cutting Capacity:
- 16 ga
- Direction of Cut:
- Straight
- Gauge (metal):
- 16 ga
- Handle Length (in):
- 6-13/25 in
- Handle Material:
- Rubber
- Handle Type:
- Comfort Grip
- Height:
- 7/8 in
- Jaw Depth (in):
- 47/50 in
- Length:
- 9-5/16 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Aviation Snip
- UPC:
- 045242833368
- Weight:
- 0.842 lb
- Width:
- 3-1/8 in