This product requires certification to purchase.

CAN WRENCH 3/8 & 7/16

Milwaukee®

CAN WRENCH 3/8 & 7/16

  • Fast #
  • Part #M48223016
  • Item #11703937
  • Manufacturer Part #48-22-3016
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

CAN WRENCH 3/8 & 7/16

  • Fast #
  • Part #M48223016
  • Item #11703937
  • Manufacturer Part #48-22-3016
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most Durable. Better Comfort.
  • Comfortable, Anti-Slip Handle
  • Durable Steel Sockets
  • Wrench-Ready
  • Color-Coded Sockets for Easy Size Identification
  • Anti-Roll Handle Design
  • Deep, Thin-Walled Sockets for Better Access
  • Durable Overmold Handle
  • Heat Treated Steel Sockets
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Handle Length (in):
5
Handle Material:
Glass Filled Nylon
Handle Type:
Ergonomic
Height:
7-1/100
Length:
1-1/100
Material:
Rubber, Nylon, Steel
Maximum Capacity:
7/16 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Can Wrench
Type:
M48223016
UPC:
045242884001
Weight:
0.36
Width:
1-1/100
WrenchType:
Can