Canvas Utility Bucket
Canvas Utility Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swiveling metal carabiner
- Rated up to 75 lbs.
- 2 internal pockets
- Durable no. 6 canvas
Specifications
- Color Finish Name:
- White, Red, Black
- Height:
- 14-57/100 in
- Length:
- 11-81/100 in
- Material:
- Cotton
- Material Type:
- Canvas
- Number of Pieces:
- 1 Piece
- Tool Storage Type:
- Tool Bucket
- Tool Type:
- Tool Bag
- UPC:
- 045242524068
- Weight:
- 2.2 lb
- Width:
- 11-81/100 in