This product requires certification to purchase.

Charger 2.4V 120 Volts

Milwaukee®

Charger 2.4V 120 Volts

  • Fast #
  • Part #M48590300
  • Item #2028932
  • Manufacturer Part #48-59-0300
5 out of 5 Customer Rating
Brand image
Milwaukee®

Charger 2.4V 120 Volts

  • Fast #
  • Part #M48590300
  • Item #2028932
  • Manufacturer Part #48-59-0300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Auto shut-off - no overcharges
  • Trickle charge - keeps complete charge
  • Compatible with Milwaukee 2.4 V tools
  • One hour charges
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
Yes
Color Finish Name:
Red
Cord Length:
8 ft
Depth:
3-63/100
ETL Listed:
No
Height:
3-1/4
Length:
3-63/100
Tool Type:
Volt Charger
Type:
M48590300
UL Listed:
Yes
UPC:
045242150281
Volts:
2.4V
Weight:
1-11/20
Width:
6-3/4