This product requires certification to purchase.

Cheater Aluminum Offset Adaptable Pipe Wrench

Milwaukee®

Cheater™ Cheater Aluminum Offset Adaptable Pipe Wrench

  • Fast #
  • Part #M48227322
  • Item #10035068
  • Manufacturer Part #48-22-7322
5 out of 5 Customer Rating
Brand image
Milwaukee®

Cheater™ Cheater Aluminum Offset Adaptable Pipe Wrench

  • Fast #
  • Part #M48227322
  • Item #10035068
  • Manufacturer Part #48-22-7322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOST ADAPTABLE. ALL-IN-ONE.
  • Multi-Length Design – Tight Spaces to High Leverage
  • Quick Adjust Handle, Locks Anywhere
  • Offset Jaw for Better Access
  • Multi-Length design 18" - 24" Length for general purpose - maximum leverage
  • 13" length for tight spaces
  • 2.5” Jaw Capacity
  • Lightweight Aluminum Body
  • Ergonomic handle designed for maximum comfort
  • Through Hardened Jaws - Increased Durability and Grip
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 in
Maximum Capacity
2-1/2 in
Pipe Capacity
0 in - 2-1/2 in
Characteristics & Features
Coating
Aluminum
Collection
Cheater™
Color Finish Name
Silver, Red
Handle Material
Aluminum
Material
Carbon Steel, Aluminum
Warranty & Product Information
Application
Fastening
Type
M48227322
UPC
045242763351