1-3/8 in. Replacement Blade 3 Pack
Chesterfield 1-3/8 in. Replacement Blade 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Eliminates downtime and sharpening costs to provide excellent productivity
- Hardened steel construction for a extended bit life by 3x
- Designed for drilling holes in all types of wood for pipe, vents, gas lines, and bulk wire routing
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Chesterfield
- Color Finish Name:
- Silver
- Diameter:
- 1-3/8
- Height:
- 3/4
- Length:
- 4-13/20
- Material:
- Steel
- Package Quantity:
- Pack of 3
- Tool Type:
- Replacement Blade
- Type:
- M48255520
- UL Listed:
- No
- UPC:
- 045242313839
- Weight:
- 0.59
- Width:
- 3-19/20