This product requires certification to purchase.

Class 2 High Visibility Yellow Mesh Safety Vest 2X/3X

Milwaukee®

Class 2 High Visibility Yellow Mesh Safety Vest 2X/3X

  • Fast #
  • Part #M48735113
  • Item #9341277
  • Manufacturer Part #48-73-5113
4 out of 5 Customer Rating
Brand image
Milwaukee®

Class 2 High Visibility Yellow Mesh Safety Vest 2X/3X

  • Fast #
  • Part #M48735113
  • Item #9341277
  • Manufacturer Part #48-73-5113
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight, breathable mesh
  • Secure zipper closure
  • Fall protection pass through
  • Durable dual mic tabs
  • Quick internal size adjustment, better fit
  • Clear ID holder and velcro opening and closure
  • Reinforced pen pockets with 600D tear resistant material
  • 1 internal pocket
  • Hang loop for easy storage
  • Third party tested
  • Requires Certification
Dimensions & Measurements
Clothing Size
2XL/3XL
Weight
0.5 lb
Characteristics & Features
Color Finish Name
High Visibility Yellow
Material
Plastic
Material Type
Polyester
Warranty & Product Information
ANSI
ANSI 107 2015 Type R Class 2
Application
Safety
Product Type
Vest