Class 2 High Visibility Yellow Mesh Safety Vest L/XL
Class 2 High Visibility Yellow Mesh Safety Vest L/XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight, breathable mesh
- Secure zipper closure
- Fall protection pass through
- Durable dual mic tabs
- Hang loop for easy storage
- Quick internal size adjustment, better fit
- Clear ID holder and Velcro opening and closure
- Reinforced pen pockets with 600D tear resistant material
- 1 internal pocket
- Third party tested
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Clothing Size:
- L/XL
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- UPC:
- 045242594900
- Weight:
- 0.48