This product requires certification to purchase.

Clear Red Plastic Safety Glasses

Milwaukee®

Clear Red Plastic Safety Glasses

  • Fast #
  • Part #M48732011
  • Item #9305407
  • Manufacturer Part #48-73-2011
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Clear Red Plastic Safety Glasses

  • Fast #
  • Part #M48732011
  • Item #9305407
  • Manufacturer Part #48-73-2011
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anti-scratch. All day comfort
  • Anti-scratch hard coat protects lenses
  • Comfortable temple arms - Extended wear
  • Flexible nose bridge
  • ANSI Z87.1+
  • CSA Z94.3
  • Third-party tested and certified
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA Z94.3
Clothing Size:
Universal
Glasses Frame Color:
Red
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate
UPC:
045242601325
Weight:
0.05 lb