Clear Red Plastic Safety Glasses
Clear Red Plastic Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fog-Free. All Day Comfort.
- Lasting Fog-Free Lenses
- Comfortable Temple Arms - Extended Wear
- Lens Resist Scratching
- Flexible Nose Bridge
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Clear lenses for indoor or outdoor use
Specifications
- ANSI:
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- Universal
- Glasses Frame Color:
- Red
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 045242601332
- Weight:
- 0.05