COAX INSTALL KIT
COAX INSTALL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CUT. STRIP. CRIMP.
- Universal plunger for multiple connectors (coax compression crimper)
- Connector markings and measuring scale (coax compression crimper)
- Compact for easy handling (coax compression crimper)
- Dual-Sided cartridge strips 4 cable sizes (coax stripper)
- Fast 2 level prep (coax stripper)
- Spring assisted stripping (coax stripper)
- Up to 2x more cuts (6" comfort grip diagonal cutting pliers)
- Up to 2x more durable (zipper pouch)
- Limited lifetime warranty
Specifications
- Application:
- Stripping, Cutting, Crimping
- Tool Type:
- Cable Stripper Kit
- Type:
- M48228103
- UPC:
- 045242848324