This product requires certification to purchase.

Compact Knife Sharpener

Milwaukee®

Compact Knife Sharpener

  • Fast #
  • Part #M48221590
  • Item #10149788
  • Manufacturer Part #48-22-1590
5 out of 5 Customer Rating
Brand image
Milwaukee®

Compact Knife Sharpener

  • Fast #
  • Part #M48221590
  • Item #10149788
  • Manufacturer Part #48-22-1590
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secure Grip
  • Controlled Grip - Large Finger Loop
  • Easy Storage - Magnetic Base
  • Corase Carbide - Quick Edge Action
  • Fine Ceramic - Finishes Sharpened Edge
  • Diamond Grit - Specialty Blade Sharpening
  • Pull-Through Sharpening
  • Compact Size
  • Lanyard Hole - Tether Ready
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Material:
Carbide
Color Finish Name:
Red
Handle Length (in):
1 in
Handle Material:
Plastic
Length:
1-1/2 in
Material:
Plastic, Carbide
Number of Blades:
1
Tool Type:
Knife Sharpener
Type:
M48221590
UPC:
045242572960
Weight:
0.064 lb
Width:
1/2 in