Corded 120V 3/4 in Hammer Drill
This product has been replaced by
Manufacturer Part #5342-21
Corded 120V 3/4 in Hammer Drill
Product Details
Product Details
- Powerful 14 amp Motor: Delivers 19.9 ft-lbs. of blow energy
- Heavy-duty robust construction: digs and drills under the most demanding jobsite conditions
- Comfortable inline design: three side handle positions plus soft-grip D-handle offer greater user comfort
- Variable-speed dial: maximizes user control
- AVS anti-vibration system: minimizes vibration for maximum comfort
- Uses standard 3/4 in. hex hammer iron
- Soft-grip on all handles
- Service reminder light: indicates when service will be needed
- Lock-on trigger: enhances safety and peace of mind
Specifications
- AMP:
- 14
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Chuck Size:
- 3/4 in
- Chuck Type:
- Keyless
- Color Finish Name:
- Red
- Corded Cordless:
- Corded
- Depth:
- 7-2/25 in
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 31-1/10 in
- Length:
- 7-2/25 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- RPM:
- 250
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 5000 ft-lbs
- UL Listed:
- Yes
- UPC:
- 045242023974
- Volts:
- 120V
- Weight:
- 45 lb
- Width:
- 13-29/50 in