Corded 12V 1/2 in Hammer Drill
This product has been replaced by
Manufacturer Part #5376-20
Corded 12V 1/2 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 38-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-Vibration System (AVS): delivers maximum comfort by minimizing vibration
- 360 Degree Locking side handle with depth gauge: Permits maximum maneuverability and control
- 2-Mode operation: Hammer drill/drill for maximum versatility in wood, metal and concrete
- 2-Speed gear box: Select the correct drilling speed for the material and accessory
- Self-stopping brushes: Protects the motor and increases the life of the tool
Specifications
- AMP:
- 9
- Bit Diameter(s) (In):
- 1/2 in
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 15-7/10 in
- ETL Listed:
- Yes
- Height:
- 4-3/5 in
- Length:
- 14 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 3
- Power Source:
- Electric
- RPM:
- 3500
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- UPC:
- 045242025626
- Volts:
- 12V
- Weight:
- 7.3 lb
- Width:
- 19-1/2 in