Corded 7.5 Amp 120V Drill
Corded 7.5 Amp 120V Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles up to 2-9/16 in. Selfeed bit
- 900 RPM, reversing
- Powerful 7.5 amp motor
- Powerful, yet compact for large hole drilling between joists and studs
Specifications
- AMP:
- 7.5
- Chuck Size:
- 1/2
- Chuck Type:
- Keyed
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Fitting Sizes:
- 1 in
- Handle Type:
- Spade
- Height:
- 19-13/100
- Length:
- 7
- Material:
- Brass, Plastic
- Power Source:
- Electric
- RPM:
- 900
- Tool Type:
- Drill
- Type:
- M16701
- UL Listed:
- Yes
- UPC:
- 045242001705
- Volts:
- 120V
- Weight:
- 14.2
- Width:
- 6-11/25